LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

CHOP SAW BLADE STL 14" X 3/32" X 1" FOR METAL STUD

669.031432 - UNSPSC 31191600
0669031432961 10
CHOP SAW BLADE STL 14" X 3/32" X 1" FOR METAL STUD CHOP SAW BLADE STL 14" X 3/32" X 1" FOR METAL STUD
CHOP SAW BLADE STL 14" X 3/32" X 1" FOR METAL STUD

Delivery

In stock delivery from our warehouses.

Extra long life - for metal studs

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

10 pieces in stock at Vaughan, ON as of 11:51 AM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 11:51 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter (in) 14 in
Diameter (mm) 355.5 mm
Thickness (in) 3/32 in
Thickness (mm) 2.5 mm
Arbor Hole (in) 1 in
Arbor Hole (mm) 25.4 mm
Rotations Per Minute 4400 rpm
EAN 4068362834448

Features

General purpose, extra long life

Benefits & Advantage

Designed to cut metal studs used in construction
The mixture of abrasive grains provides long life and cool cutting to outlast other wheels used for the same application

Applications

Metal studs, light ferrous metals, light structural steels, thin rebar, light gauge metal

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like